Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allentown 48 in. Chandelier Aged Brass

  • Mfr # 4008-AGB

  • Zoro # G516051470


product price: $5,599.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color Temperature
2700 K
Includes
Fixture, Hardware
Glass Color
Aged Brass
Chain Length
1-3 in / 1-6 in / 1-12 in / 2-18 in Stems
Series
Allentown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4008-AGB
Zoro #
G516051470
UPC #
806134962791
Country of Origin
China

Dimensions

Chain Length
1-3 in / 1-6 in / 1-12 in / 2-18 in Stems
Width
48 in
Cord Length
120 in
Height
36.25 in
Length
48 in

Details

Finish
Aged Brass
Color Temperature
2700 K
Includes
Fixture, Hardware
Glass Color
Aged Brass
Series
Allentown
Voltage
120 V
Fixture Wattage
10W
Item
Chandelier
Material
Steel
Number of Lights
8
Integrated LED
Yes
Location Rating
ETL Damp
Product Care
Clean with soft, damp cloth

Description

Allentown reimagines a candlestick motif as an upscale and high-tech light feature. Each glass tube on this modern chandelier is filled with light, creating an ambient glow. The fluid curves of the arms add a sense of dynamic movement, creating an architectural silhouette. Available with 6 or 8 lights, Allentown elevates any space with its modernist underpinnings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.