Shop CORBETT LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Evander 42 in. Chandelier Vintage Gold Leaf/Gesso White
- Mfr # 477-42-VGL/GSW
- Zoro # G216052098
product price:Â
$
3,217.00
/ea
Key Features
Fixture Wattage
84 W
Finish
Vintage Gold Leaf/Gesso White
Glass Color
Vintage Gold Leaf/Gesso White
Chain Length
1-6 in / 2-12 in / 1-18 in Stems
Color Temperature
2700 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477-42-VGL/GSW
- Zoro #
- G216052098
- UPC #
- 197292101475
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 84 W
- Finish
- Vintage Gold Leaf/Gesso White
- Glass Color
- Vintage Gold Leaf/Gesso White
- Color Temperature
- 2700 K
- Voltage
- 120V
- Series
- Evander
- Lumens
- 4725
- Includes
- Fixture, Hardware
- CRI
- 90
- Number of Lights
- 6
- Material
- Iron
- Location Rating
- ETL Damp
- Dimmer
- ELV, TRIAC
- Integrated LED
- Yes
- Cable/Wire/Cord
- 120 in
- Product Care
- Clean with soft, damp cloth
Dimensions
- Chain Length
- 1-6 in / 2-12 in / 1-18 in Stems
- Height
- 29.5 in
- Width
- 42 in
Description
Combining straight lines and curved forms, Evander is all about balance. The stacked, gesso white bowls are filled with light, reflecting upon each other to create a tranquil glow. Organic shaping in the connection points softens the overall impression of the slender framework. Evander is available as a 6 or 10-light chandelier and a 2-light wall sconce.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.