Alora 20.25 in. Chandelier Vintage Gold Leaf/Gilded Ivory

  • Mfr # 1283-VGL/GLI

  • Zoro # G816051491


product price:  $1,353.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
G25
Fixture Wattage
15W
Glass Color
Vintage Gold Leaf, Ivory
Material
Iron
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1283-VGL/GLI
Zoro #
G816051491
UPC #
806134955878
Country of Origin
Philippines

Dimensions

Cord Length
120 in
Height
22.75 in
Width
20.25 in
Length
20.25 in
Chain Length
1-3 in / 1-6 in / 1-12 in / 2-18 in Stems

Details

Item
Chandelier
Lamp Type
G25
Fixture Wattage
15W
Finish
Vintage Gold Leaf/Gilded Ivory
Glass Color
Vintage Gold Leaf, Ivory
Material
Iron
Number of Lights
3
Voltage
120 V
Series
Alora
Includes
Fixture, Hardware
Location Rating
UL Damp
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base

Description

Architectural and sleek, but with an artful, botanical flourish, Alora has strong modern design appeal. While the framework features clean lines and right angles, the scalloped floral shades have an irregular, hand-sculpted quality. A textural relief pattern on the surface of the shades adds visual interest. Alora is available in multiple formats and 3 finish options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.