Zoro Homepage

Alora 20.25 in. Chandelier White Plaster

  • Mfr # 1283-WP

  • Zoro # G316051472


product price: $1,288.00
/ea
Free Shipping & Returns

Key Features

Chain Length
1-3 in / 1-6 in / 1-12 in / 2-18 in Stems
Series
Alora
Width
20.25 in
Cord Length
120 in
Length
20.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1283-WP
Zoro #
G316051472
UPC #
806134955892
Country of Origin
Philippines

Dimensions

Chain Length
1-3 in / 1-6 in / 1-12 in / 2-18 in Stems
Width
20.25 in
Cord Length
120 in
Length
20.25 in
Height
22.75 in
Backplate Height (sconces only)
4.75 in
Backplate Width (sconces only)
4.75 in

Details

Item
Chandelier
Series
Alora
Finish
White Plaster
Material
Iron
Fixture Wattage
15W
Includes
Fixture, Hardware
Glass Color
White Plaster
Lamp Type
G25
Number of Lights
3
Voltage
120 V
Product Care
Clean with soft, damp cloth
Location Rating
UL Damp
Bulb Shape
E26 Medium Base

Description

Architectural and sleek, but with an artful, botanical flourish, Alora has strong modern design appeal. While the framework features clean lines and right angles, the scalloped floral shades have an irregular, hand-sculpted quality. A textural relief pattern on the surface of the shades adds visual interest. Alora is available in multiple formats and 3 finish options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.