Shop TROY LIGHTING
See all product information
Create Account
Reza 1 Light Chandelier, Patina Brass, 34 In x 33.25 In
- Mfr # F5934-PBR
- Zoro # G215620816
product price:Â
$
1,098.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
E26 Medium Base
Fixture Wattage
25 W
Width
34 in
Chain Length
72 in
Cord Length
144 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F5934-PBR
- Zoro #
- G215620816
- UPC #
- 197292118671
- Country of Origin
- India
Dimensions
- Width
- 34 in
- Chain Length
- 72 in
- Cord Length
- 144 in
- Length
- 34 in
- Height
- 33.25 in
Details
- Item
- Chandelier
- Lamp Type
- E26 Medium Base
- Fixture Wattage
- 25 W
- Description/Special Features
- Clean with soft, damp cloth
- Includes
- Fixture, Hardware
- Color
- Patina Brass
- Collection
- Troy-Standard
- Voltage
- 120V
- Material
- Natural Woven
- Number of Lights
- 1
- Slope Ceiling Adaptable
- Yes
- Battery Included
- No
Description
The familiar silhouette of a drum shade is magnified and multiplied in the Reza chandelier. Made from wrapped jute string, with an added layer of knotting that creates allover texture, the cascading shades feature a rich materiality and authentic handicraft that is carried through to the three string suspension cords. The antiqued Patina Brass finish of the metalwork blends neatly with the earthy palette.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.