Alora 32 in. Chandelier Vintage Gold Leaf/Gilded Ivory

  • Mfr # 1286-VGL/GLI

  • Zoro # G516051364


product price:  $2,090.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Cord Length
120 in
Fixture Wattage
15W
Length
32 in
Series
Alora
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1286-VGL/GLI
Zoro #
G516051364
UPC #
806134955915
Country of Origin
Philippines

Dimensions

Cord Length
120 in
Length
32 in
Width
32 in
Height
28.5 in
Chain Length
1-3 in / 1-6 in / 1-12 in / 2-18 in Stems

Details

Finish
Vintage Gold Leaf/Gilded Ivory
Fixture Wattage
15W
Item
Chandelier
Series
Alora
Includes
Fixture, Hardware
Voltage
120 V
Number of Lights
6
Glass Color
Vintage Gold Leaf/Gilded Ivory
Material
Iron
Lamp Type
G25
Location Rating
UL Damp
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Architectural and sleek, but with an artful, botanical flourish, Alora has strong modern design appeal. While the framework features clean lines and right angles, the scalloped floral shades have an irregular, hand-sculpted quality. A textural relief pattern on the surface of the shades adds visual interest. Alora is available in multiple formats and 3 finish options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.