Shop VAXCEL
See all product information
Create Account
Drake 16-Light 29 in W Matte Black Mid-Century Modern Chandelier, Ceiling Pendant Fixture
- Mfr # H0292R
- Zoro # G823330893
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Dimmable
Yes
Overall Dimensions
29-in W x 15.75-in H x 29-in D
Color
Black
Lamp Base
E12 Candelabra
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0292R
- Zoro #
- G823330893
- UPC #
- 884656760040
- Country of Origin
- China
- Item
- Chandelier
- Finish
- Matte Black
- Dimmable
- Yes
- Color
- Black
- Lamp Base
- E12 Candelabra
- Body Material
- Steel
- Voltage
- 120V
- Watts
- 40 W
- Bulb Included
- No
- Location Rating
- Dry
- Fixture Series
- Mid-Century Modern Chandelier
- Slope Ceiling Adaptable
- Yes
- Bulb Type
- LED Compatible,Incandescent
- Number of Lights
- 16
- Collection Name
- Drake
- Style
- Mid-Century Modern
Dimensions
- Overall Dimensions
- 29-in W x 15.75-in H x 29-in D
- Length
- 29 in
- Width
- 29 in
- Height
- 15.75 in
- Rod Dimensions
- 4 x 12-in, 1 x 6-in, 1 x 3-in
Description
The Drake chandelier offers a playful homage to mid-century modern design with a bold yet refined presence. Adjustable arms create customizable ambiance while the striking matte black finish adds a contemporary edge. Its sculptural form brings visual interest and balance to the space without overwhelming the room. Ideal for dining rooms, living spaces, bedrooms, or home offices seeking a touch of retro-inspired style.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.