Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alora 6.5 in. Wall Sconce White Plaster

  • Mfr # 1281-WP

  • Zoro # G416051495


product price: $433.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120 V
Width
6.5 in
Series
Alora
Fixture Type
G25
Height
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1281-WP
Zoro #
G416051495
UPC #
806134955854
Country of Origin
Philippines

Dimensions

Width
6.5 in
Height
14.5 in
Length
6.5 in
Backplate Height (sconces only)
7 in
Backplate Width (sconces only)
4.5 in

Details

Fixture Voltage
120 V
Series
Alora
Fixture Type
G25
Item
Sconce
Includes
Fixture, Hardware
Body Material
Iron
Number of Bulbs
1
Damp/Wet Rating
UL Damp
Fixture Wattage
15W
Finish
White Plaster
Glass Color
White Plaster
Cable/Wire/Cord
7 in
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Architectural and sleek, but with an artful, botanical flourish, Alora has strong modern design appeal. While the framework features clean lines and right angles, the scalloped floral shades have an irregular, hand-sculpted quality. A textural relief pattern on the surface of the shades adds visual interest. Alora is available in multiple formats and 3 finish options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.