Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alsen 3 Light Pendant in White Plaster Finish

  • Mfr # 1963-WP

  • Zoro # G222646717


product price: $2,509.99
/ea
Free Shipping & Returns

Key Features

Assembled Depth
25.75 in
Shade Material
Coco Shell
Hang Type/Length
54 Chain
Slope Ceiling Adaptable
Yes
Canopy Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1963-WP
Zoro #
G222646717
UPC #
197292995036
Country of Origin
Philippines

Dimensions

Assembled Depth
25.75 in
Hang Type/Length
54 Chain
Height
14.75 in
Width
25.75 in
Fixture Dimension
25.75 in. W x 14.75 in. H
Canopy Dimension
6 in. W x 1 in. H

Details

Shade Material
Coco Shell
Slope Ceiling Adaptable
Yes
Canopy Shape
Round
Number of Lights
3
Lamp Base
E12
Item
Pendant
Material
Wood/ Tree-Derived
Power Source
Hardwired
Bulb Type
B11
Lamp Included
No
Voltage
120 V
Color
White Plaster
Watts
10 W
Damp/Wet Rating
Damp
Finish
White Plaster
Standards
UL Listed; cUL
Dimmable
No

Description

An interpretation of Louis Poulsen’s iconic artichoke design, the Alsen pendant makes a layered, voluminous statement with natural coco shells. Each shell curves outward to add depth to the fixture while highlighting the unique texture of the material. The white plaster finish on the metal chain creates a cohesive color story while the light brings subtle contrast and tonal richness to this coastal pendant. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.