Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amberley 20 in. Pendant in Vintage Gold Leaf

  • Mfr # 1020-VGL

  • Zoro # G816223799


product price: $971.00
/ea
Free Shipping & Returns

Key Features

Lamp Included
No
Series
Amberley
Housing Finish
Vintage Gold Leaf
Height
29.5 in
Lamp Base
E26 Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020-VGL
Zoro #
G816223799
UPC #
806134979591
Country of Origin
Philippines

Dimensions

Height
29.5 in
Chain Length
54 in
Width
20 in

Details

Lamp Included
No
Series
Amberley
Item
Pendant
Housing Finish
Vintage Gold Leaf
Lamp Base
E26 Medium Base
Material
Iron
Watts
15 W
Number of Lights
1
Includes
Fixture, Hardware
Bulb Type
A19
Voltage
120V
Location Rating
UL Damp

Description

Celebrating the beauty of natural materials, the sophisticated Amberley pendant features a unique natural rope suspension and ethereal opal matte glass shade. Resembling a quatrefoil shape from above, the shade has four scalloped edges that nod to its botanical underpinnings. From the ceiling, the rope cradles the shade, culminating in an elegant tassel at the bottom. A central stem finished in Vintage Gold Leaf adds to the warm tonality of Amberley.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.