Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amherst 1 Light Wall Sconce 5.375 In. Aged Brass

  • Mfr # 8536-AGB

  • Zoro # G315451815


product price: $630.99
/ea
Free Shipping & Returns

Key Features

Height
36 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Watts
60W
Assembled Depth
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8536-AGB
Zoro #
G315451815
UPC #
806134782658
Country of Origin
China

Dimensions

Height
36 in
Assembled Depth
5.5 in
Length
5.375 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
60W
Body Material
Steel
Shade Color
Aged Brass
Lamp Included
N
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Socket Count
1
Battery Included
No
Color
Aged Brass
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.