Zoro Homepage

Andrews 8 Light Chandelier 46 In. Aged Brass

  • Mfr # 4846-AGB

  • Zoro # G515451110


product price: $2,560.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
6W
Finish
Aged Brass
Includes
Fixture, Hardware
Material
Steel
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4846-AGB
Zoro #
G515451110
UPC #
806134074609
Country of Origin
China

Dimensions

Height
18.25 in
Width
46 in
Length
46 in

Details

Item
Chandelier
Fixture Wattage
6W
Finish
Aged Brass
Includes
Fixture, Hardware
Material
Steel
Voltage
120V
Bulb Included
N
Color
Aged Brass
Bulb Shape
G9
Slope Ceiling Compatable
Yes
Socket Count
8
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.