Shop TROY LIGHTING
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ozias 8 Light Chandelier 50 In. Vintage Gold Leaf
- Mfr # F2550-VGL
- Zoro # G815449787
product price:Â
$
2,234.00
/ea
Key Features
Fixture Wattage
60W
Includes
Fixture, Hardware
Material
Aluminum and Stainless Steel
Standards
UL Damp
Height
11.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2550-VGL
- Zoro #
- G815449787
- UPC #
- 782042405530
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Vintage Gold Leaf
- Includes
- Fixture, Hardware
- Material
- Aluminum and Stainless Steel
- Standards
- UL Damp
- Voltage
- 120V
- Number of Lights
- 8
- Bulb Included
- No
- Shade Material
- Linen
- Bulb Shape
- E12 Candelabra Base
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 8
- Designer
- Troy Standard
- Slope Compatible
- No
- Battery Included
- No
Dimensions
- Height
- 11.5 in
- Length
- 50 in
- Chain Length
- 72 in
- Canopy Width
- 4.5 in
- Width
- 50 in
Description
Spanning three to four feet in diameter, yet less than a foot in height, the Ozias chandelier is streamlined and stunning. Not to be outdone, the sconce features the same distinctive double arm design and soft cream paper shades that give off a warm glow. Both fixtures are available in beautifully textured Black Iron and Vintage Gold Leaf finishes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.