Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Asbury Park 8 Light Chandelier 54.5 In. Aged Brass

  • Mfr # 9155-AGB

  • Zoro # G915451888


product price: $3,132.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Fixture Wattage
8W
Length
54.5 in
Includes
Fixture, Hardware
Color
Aged Brass
Width
54.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9155-AGB
Zoro #
G915451888
UPC #
806134084479
Country of Origin
China

Dimensions

Length
54.5 in
Width
54.5 in
Height
26.25 in

Details

Item
Chandelier
Fixture Wattage
8W
Includes
Fixture, Hardware
Color
Aged Brass
Voltage
120V
Material
Steel
Bulb Included
N
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Battery Included
No
Socket Count
8

Description

Abstract and airy, Asbury Park plays with balance and symmetry. Pairs of cloud etched glass shades connected by a single metal rod are suspended from a delicate jewelry-like chain in a layered pattern that creates movement and interest.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.