
Asher 1 Light Wall Sconce 4.5 In. Polished Nickel
Mfr # 1201-PN
Zoro # G215450451
product price: $526.99
/ea
Free Shipping & Returns
Key Features
Height
17 in
Width
4.5 in
Fixture Voltage
120V
Finish
Polished Nickel
Body Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1201-PN
Zoro #
G215450451
UPC #
806134003265
Country of Origin
China
Dimensions
Height
17 in
Width
4.5 in
Length
4.5 in
Assembled Depth
3.75 in
Details
Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Body Material
Steel
Watts
75W
Includes
Fixture, Hardware
Shade Color
Polished Nickel
Lamp Included
N
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Color
Polished Nickel
Battery Included
No
Socket Count
1
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.