Zoro Homepage

Ashland 4 Light Pendant in Aged Brass Finish

  • Mfr # 8923-AGB

  • Zoro # G922646840


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Slope Ceiling Adaptable
No
Power Source
Hardwired
Lamp Included
No
Shade Material
White Linen 1
Assembled Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8923-AGB
Zoro #
G922646840
UPC #
197292992639
Country of Origin
Viet Nam

Dimensions

Assembled Depth
22 in
Canopy Dimension
6 in. W x 1 in. H
Hang Type/Length
120 Fabric Covered Cord
Width
22 in
Fixture Dimension
22 in. W x 10.25 in. H
Height
10.25 in

Details

Slope Ceiling Adaptable
No
Power Source
Hardwired
Lamp Included
No
Shade Material
White Linen 1
Item
Pendant
Bulb Type
A19
Number of Lights
4
Standards
UL Listed; cUL
Dimmable
No
Voltage
120 V
Lamp Base
E26
Damp/Wet Rating
Damp
Canopy Shape
Round
Finish
Aged Brass
Color
Aged Brass
Material
Textile
Watts
15 W

Description

The Ashland family reimagines a modern drum silhouette with oversized proportions and polished details. A white linen shade is complemented by an Aged Brass-finished canopy and finial. Fitted into the shade, an etched glass diffuser provides a soft, even glow around a large space. With two sizes of flush mount and two pendant options, Ashland is a crisp, timeless solution for an entryway, dining area, or living room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.