Zoro Homepage

Astoria 16 Light Chandelier 27 In. Aged Brass

  • Mfr # 3316-AGB

  • Zoro # G015450422


product price: $2,919.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
4W
Finish
Aged Brass
Height
13.5 in
Bulb Included
N
Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3316-AGB
Zoro #
G015450422
UPC #
806134797386
Country of Origin
China

Dimensions

Height
13.5 in
Width
27 in
Length
27 in

Details

Item
Chandelier
Fixture Wattage
4W
Finish
Aged Brass
Bulb Included
N
Color
Aged Brass
Material
Steel
Voltage
120V
Includes
Fixture, Hardware
Socket Count
16
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
G9
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.