Salix 16 Light Chandelier 34.25 In. Patina Brass
- Mfr # F1534-PBR
- Zoro # G515447724
product price:Â
$
3,964.00
/ea
Key Features
Fixture Wattage
15W
Shade Material
Glass
Shade Color
Smoke
Bulb Included
No
Standards
UL Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1534-PBR
- Zoro #
- G515447724
- UPC #
- 197292091745
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 15W
- Finish
- Patina Brass
- Shade Material
- Glass
- Shade Color
- Smoke
- Bulb Included
- No
- Standards
- UL Damp
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Material
- Glass
- Battery Included
- No
- Slope Compatible
- No
- Bulb Shape
- E26 Medium Base
- Designer
- Troy Standard
- Switch Type
- Hardwire
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 16
Dimensions
- Length
- 34.25 in
- Width
- 34.25 in
- Height
- 30.75 in
- Chain Length
- 72 in
- Canopy Width
- 5 in
Description
Salix puts an organic spin on a mid-century modern Sputnik silhouette. This voluminous pendant features a compact array of glass bowls that form a stunning outward-facing bloom of light. The allover smoke glass finish of the shades is complemented by warm Patina Brass metalwork.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.