Zoro Homepage

Athens 4 Light Wall Sconce 7 In. Old Bronze

  • Mfr # 2854-OB

  • Zoro # G115451442


product price: $672.00
/ea
Free Shipping & Returns

Key Features

Height
15.75 in
Width
7 in
Fixture Voltage
120V
Finish
Old Bronze
Assembled Depth
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2854-OB
Zoro #
G115451442
UPC #
806134895273
Country of Origin
China

Dimensions

Height
15.75 in
Width
7 in
Assembled Depth
4.5 in
Length
7 in

Details

Fixture Voltage
120V
Finish
Old Bronze
Item
Wall Sconce
Includes
Fixture, Hardware
Shade Color
Old Bronze
Lamp Included
N
Body Material
Brass
Watts
40W
Battery Included
No
Socket Count
4
Color
Old Bronze
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.