Zoro Homepage

Athens 4 Light Wall Sconce 7 In. Polished Nickel

  • Mfr # 2854-PN

  • Zoro # G115451398


product price: $672.00
/ea
Free Shipping & Returns

Key Features

Height
15.75 in
Width
7 in
Fixture Voltage
120V
Finish
Polished Nickel
Shade Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2854-PN
Zoro #
G115451398
UPC #
806134895266
Country of Origin
China

Dimensions

Height
15.75 in
Width
7 in
Assembled Depth
4.5 in
Length
7 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Shade Color
Polished Nickel
Watts
40W
Includes
Fixture, Hardware
Lamp Included
N
Body Material
Brass
Socket Count
4
Color
Polished Nickel
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.