Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Atwood 1 Light Wall Sconce in Aged Brass Finish

  • Mfr # 1625-AGB

  • Zoro # G822646759


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Slope Ceiling Adaptable
No
Damp/Wet Rating
Damp
Lamp Included
No
Shade Color
Aged Brass
Bulb Type
B11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625-AGB
Zoro #
G822646759
UPC #
197292992073
Country of Origin
Viet Nam

Dimensions

Height
25.25 in
Back Plate Dimension
4.75 in. W
Width
6 in
Assembled Depth
6 in
Fixture Dimension
6 in. W x 25.25 in. H

Details

Slope Ceiling Adaptable
No
Damp/Wet Rating
Damp
Lamp Included
No
Shade Color
Aged Brass
Bulb Type
B11
Item
Wall Sconce
Finish
Aged Brass
Standards
UL Listed; cUL
Lamp Base
E12
Dimmable
No
Number of Bulbs
1
Back Plate Shape
Round
Watts
10 W
Body Material
Steel
Shade Material
Rattan
Power Source
Hardwired
Fixture Voltage
120 V

Description

Paying homage to the sinuous creations of Finnish designer Paavo Tynell, the Atwood family uses natural materials to form striking branch-like silhouettes. Elongated arms and tapered shades are wrapped in rattan skin, creating an earthy, global statement. The metal rod, bobeches, and cuffs are finished in Aged Brass, lending a luxurious feel. Available as a 1-light sconce, 6-light chandelier, and 10-light chandelier, these pieces are designed to be layered throughout the home. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.