Atwood 10 Light Chandelier in Aged Brass Finish

  • Mfr # 1640-AGB

  • Zoro # G222646793


product price: $2,215.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Canopy Shape
Round
Hang Type/Length
54 Chain
Number of Lights
10
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1640-AGB
Zoro #
G222646793
UPC #
197292992110
Country of Origin
Viet Nam

Dimensions

Hang Type/Length
54 Chain
Fixture Dimension
40 in. W x 32.5 in. H
Assembled Depth
40 in
Height
32.5 in
Canopy Dimension
6 in. W x 0.5 in. H
Width
40 in

Details

Power Source
Hardwired
Canopy Shape
Round
Finish
Aged Brass
Number of Lights
10
Bulb Included
No
Lamp Base
E12
Voltage
120 V
Damp/Wet Rating
Damp
Slope Ceiling Adaptable
Yes
Standards
UL Listed; cUL
Fixture Wattage
10 W
Shade Material
Rattan
Bulb Type
B11
Item
Chandelier
Dimmable
No
Color
Aged Brass
Material
Steel

Description

Paying homage to the sinuous creations of Finnish designer Paavo Tynell, the Atwood family uses natural materials to form striking branch-like silhouettes. Elongated arms and tapered shades are wrapped in rattan skin, creating an earthy, global statement. The metal rod, bobeches, and cuffs are finished in Aged Brass, lending a luxurious feel. Available as a 1-light sconce, 6-light chandelier, and 10-light chandelier, these pieces are designed to be layered throughout the home. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.