Shop HUDSON VALLEY LIGHTING
See all product information
Create Account
Pembrooke & Ives X Glenmoore 6 Light Chandelier 34.75 In. Aged Brass
- Mfr # PI1899806-AGB
- Zoro # G115451664
product price:Â
$
502.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
8W
Bulb Included
N
Voltage
120V
Width
34.75 in
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PI1899806-AGB
- Zoro #
- G115451664
- UPC #
- 806134086787
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 8W
- Bulb Included
- N
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Material
- Steel
- Color
- Aged Brass
- Designer
- PEMBROOKE & IVES
- Battery Included
- No
- Socket Count
- 6
- Slope Ceiling Compatable
- Yes
- Tier
- 1
- Product Care
- Clean with soft, damp cloth
- Bulb Shape
- E12 Candelabra Base
Dimensions
- Length
- 34.75 in
- Width
- 34.75 in
- Height
- 26.25 in
Description
Glenmoore gives the classic shade on a stick a chic modern update. A sleek metal arm is the base for a tapered white linen shade with an elongated cylindrical shade set inside. This uniquely tailored detail extends light downward for a soft glow. Knurled accents add a touch of soPhilippinesistication to this already refined design, available as a wall sconce, pendant, chandelier, and floor lamp in two elegant finishes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.