Zoro Homepage

Auburndale Pendant in Polished Nickel

  • Mfr # 3718-PN

  • Zoro # G216223962


product price: $1,393.00
/ea
Free Shipping & Returns

Key Features

Bulb Type
A21
Width
18.25 in
Lamp Included
No
Number of Lights
1
Lamp Base
E26 Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3718-PN
Zoro #
G216223962
UPC #
806134983130
Country of Origin
China

Dimensions

Width
18.25 in
Height
11.25 in

Details

Bulb Type
A21
Lamp Included
No
Number of Lights
1
Lamp Base
E26 Medium Base
Watts
25 W
Housing Finish
Polished Nickel
Series
Auburndale
Voltage
120V
Includes
Fixture, Hardware
Item
Pendant
Material
Steel
Location Rating
UL Damp

Description

Three nested mushroom shades create the voluminous silhouette of the Auburndale pendant. The layering of clear cloud glass provides levels of ethereal diffusion, softening the light for a more gentle, ambient glow. The metal stem is available in two finishes: Aged Brass for a warm, classic look or Polished Nickel for a more contemporary feel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.