Austen 12 Light Chandelier 40 In. Aged Old Bronze

  • Mfr # 4240-AOB

  • Zoro # G815452848


product price: $3,402.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Finish
Aged Old Bronze
Bulb Included
N
Width
40 in
Color
Aged Old Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4240-AOB
Zoro #
G815452848
UPC #
806134014780
Country of Origin
China

Dimensions

Height
18 in
Width
40 in
Length
40 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Aged Old Bronze
Bulb Included
N
Color
Aged Old Bronze
Material
Brass
Voltage
120V
Includes
Fixture, Hardware
Tier
1
Product Care
Clean with soft, damp cloth
Socket Count
12
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Battery Included
No

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.