Zoro Homepage

Austen 18 Light Chandelier 58 In. Aged Brass

  • Mfr # 4258-AGB

  • Zoro # G015452662


product price: $4,572.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
25W
Finish
Aged Brass
Includes
Fixture, Hardware
Bulb Included
N
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4258-AGB
Zoro #
G015452662
UPC #
806134004422
Country of Origin
China

Dimensions

Height
4.75 in
Width
58 in
Length
58 in

Details

Item
Chandelier
Fixture Wattage
25W
Finish
Aged Brass
Includes
Fixture, Hardware
Bulb Included
N
Material
Steel
Color
Aged Brass
Voltage
120V
Product Care
Clean with soft, damp cloth
Socket Count
18
Slope Ceiling Compatable
No
Battery Included
No
Designer
Hudson Valley Lighting
Tier
1
Bulb Shape
E12 Candelabra Base

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.