Rise &Amp; Shine 4 Light Chandelier 26 In. Rust Patina
- Mfr # F5264-RP
- Zoro # G815447790
product price:Â
$
1,576.00
/ea
Key Features
Fixture Wattage
60W
Bulb Included
No
Voltage
120V
Material
Hand-Worked Iron
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5264-RP
- Zoro #
- G815447790
- UPC #
- 197292049371
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Rust Patina
- Bulb Included
- No
- Voltage
- 120V
- Material
- Hand-Worked Iron
- Includes
- Fixture, Hardware
- Number of Lights
- 4
- Standards
- UL Dry
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Bulb Shape
- E26 Medium Base
- Slope Compatible
- No
- Battery Included
- No
- Socket Count
- 4
Dimensions
- Length
- 26 in
- Chain Length
- 72 in
- Height
- 20.75 in
- Canopy Width
- 5.5 in
- Width
- 26 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.