Zoro Homepage

Avenel 1 Light Table Lamp 19 In. Aged Brass/Ceramic Reactive Bronze

  • Mfr # L7124-AGB/C07

  • Zoro # G415379446


product price: $878.00
/ea
Free Shipping & Returns

Key Features

Height
24 in
Width
19 in
Material
Ceramic
Color
Aged Brass/Ceramic Reactive Bronze
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7124-AGB/C07
Zoro #
G415379446
UPC #
806134942663
Country of Origin
Viet Nam

Dimensions

Height
24 in
Width
19 in
Length
19 in

Details

Material
Ceramic
Color
Aged Brass/Ceramic Reactive Bronze
Item
Table Lamp
Maximum Wattage
15W
Voltage
120V
Bulbs Included
N
Includes
Fixture, Hardware
Switch Type
FULL RANGE DIMMER ON SOCKET
Designer
Hudson Valley Lighting
Socket Count
1
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Battery Included
No

Description

An exploration of material, design, and space, Avenel's generous curves are punctuated by a striking cutout. A conversation between form and negative space, this table lamp brings artful balance to modern interiors. Topped with a sharply tapered white linen shade and finished with Aged Brass metalwork, Avenel proves zen is more than a state of mind.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.