Mark D. Sikes X Napa County 4 Light Wall Sconce 12 In. French Iron
- Mfr # B5184-FRN
- Zoro # G215449714
product price:Â
$
972.00
/ea
Free Shipping & Returns
Key Features
Height
29.75 in
Fixture Voltage
120V
Finish
French Iron
Length
12 in
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B5184-FRN
- Zoro #
- G215449714
- UPC #
- 782042372597
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- French Iron
- Item
- Wall Sconce
- Lamp Included
- No
- Number of Bulbs
- 4
- Body Material
- Iron and Steel
- Watts
- 60W
- Includes
- Fixture, Hardware
- Standards
- UL Wet
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 4
- Designer
- Mark D. Sikes
- Shade Material
- Glass
- Slope Compatible
- No
- Battery Included
- No
- Extention
- 15.5 in
- Bulb Shape
- E12 Candelabra Base
Dimensions
- Height
- 29.75 in
- Length
- 12 in
- Width
- 12 in
Description
Romantic in nature, Napa County elicits images of candlelit dinners shared alfresco. Seamless curves, an oversized dome and clear seedy glass are some of the standout features, combining with ease to reveal a timeless fixture. Available in French Iron as a wall sconce, pendant, and post lamp.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.