Zoro Homepage

Averack 5.75 in. Plug-in Sconce Aged Brass

  • Mfr # 5416-AGB

  • Zoro # G516051425


product price: $586.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
Fixture, Hardware
Fixture Wattage
15W
Number of Bulbs
1
Body Material
Steel
Lumens
1550 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5416-AGB
Zoro #
G516051425
UPC #
806134956950
Country of Origin
Viet Nam

Dimensions

Height
16.25 in
Width
5.75 in
Length
5.75 in

Details

Includes
Fixture, Hardware
Fixture Wattage
15W
Number of Bulbs
1
Body Material
Steel
Lumens
1550 Lumens
Glass Color
Aged Brass
Damp/Wet Rating
ETL Damp
CRI
90
Fixture Type
A19
Series
Averack
Finish
Aged Brass
Item
Plug-in Sconce
Fixture Voltage
120 V
Product Care
Clean with soft, damp cloth
Switch Type
Full Range Dimmer On Fixture
Dimmer
ELV, TRIAC
Bulb Shape
E26 Medium Base

Description

A marriage of sinuous lines and high texture, Averack brings an innate sense of drama to any space. With a tight, uniform weave, the conical rattan shade recalls the precision of Japanese basketry. Finished in Aged Brass, the large J-shaped arm allows for adjustability over a reading nook or bedside table.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.