Zoro Homepage

Avondale 3 Light Semi Flush 62 In. Aged Brass

  • Mfr # 1753-AGB

  • Zoro # G315450658


product price: $2,304.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Finish
Aged Brass
Includes
Fixture, Hardware
Width
62 in
Body Material
Brass
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1753-AGB
Zoro #
G315450658
UPC #
806134048075
Country of Origin
India

Dimensions

Width
62 in
Length
62 in
Height
10 in

Details

Item
Semi Flush
Finish
Aged Brass
Includes
Fixture, Hardware
Body Material
Brass
Voltage
120V
Watts
60W
Bulb Included
N
Color
Aged Brass
Battery Included
No
Designer
Hudson Valley Lighting
Socket Count
3
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth

Description

A stylized abstract leaf-shaped shade is formed of solid India brass, giving Avondale a natural hand-made quality. The mid-century modern silhouette is design-forward and organic, making for a versatile design that feels at home in various design styles. The 1-light wall sconce casts a soothing glow on the wall behind, while each shade on the 3-light semi-flush rotates 180 degrees.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.