Zoro Homepage

Avondale 5 Light Semi Flush in Aged Brass Finish

  • Mfr # 1755-AGB

  • Zoro # G322646815


product price: $3,349.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Bulb Type
G25
Fixture Dimension
72 in. W x 21 in. H
Height
21 in
Color
Aged Brass
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1755-AGB
Zoro #
G322646815
UPC #
197292994817
Country of Origin
Indonesia

Dimensions

Fixture Dimension
72 in. W x 21 in. H
Height
21 in
Canopy Dimension
5.5 in. W x 0.5 in. H
Assembled Depth
72 in
Width
72 in

Details

Bulb Type
G25
Color
Aged Brass
Damp/Wet Rating
Damp
Power Source
Hardwired
Canopy Shape
Round
Lamp Base
E26
Body Material
Brass
Voltage
120 V
Slope Ceiling Adaptable
No
Item
Semi Flush
Bulb Included
No
Finish
Aged Brass
Watts
15 W
Dimmable
No
Number of Bulbs
5
Lighting Certification
UL Listed; cETL

Description

The Avondale family reimagines natural forms with a surreal, futuristic twist. Slender arms support leaf-like metal shades that curl softly to direct light inwards. The all-over metal construction achieves a surprising sense of lightness befitting the organic shapes. Available in an Aged Brass finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.