Zoro Homepage

Awosting 17 in. Pendant in Aged Brass

  • Mfr # 2317-AGB

  • Zoro # G516223846


product price: $1,393.00
/ea
Free Shipping & Returns

Key Features

Series
Awosting
Material
Steel
Height
6.25 in
Lamp Base
E26 Medium Base
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2317-AGB
Zoro #
G516223846
UPC #
806134982898
Country of Origin
Viet Nam

Dimensions

Width
17 in
Height
6.25 in
Chain Length
54 in

Details

Item
Pendant
Series
Awosting
Housing Finish
Aged Brass
Material
Steel
Lamp Base
E26 Medium Base
Includes
Fixture, Hardware
Voltage
120V
Number of Lights
3
Bulb Type
A19
Watts
15 W
Lamp Included
No
Location Rating
UL Damp

Description

The traditional silhouette of the Awosting pendant receives a fashionable update with jewelry-inspired details. Blown from opal matte glass, the shades softened edges evoke a sense of calm, organic beauty. As light passes through the oculus, the lace-like metalwork becomes more noticeable. At the top, a trio of delicate vintage-inspired chains supports the shade. Awosting is available in two sizes and two finishes, Aged Brass and Dark Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.