Shop TROY LIGHTING
See all product information
Create Account
Maxton 1 Light Pendant 17.75 In. Patina Brass And Soft Sand
- Mfr # F3117-PBR/SSD
- Zoro # G615447594
product price:Â
$
924.00
/ea
Free Shipping & Returns
Key Features
Height
17 in
Length
17.75 in
Voltage
120V
Shade Material
Glass
Finish
Patina Brass And Soft Sand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3117-PBR/SSD
- Zoro #
- G615447594
- UPC #
- 197292091905
- Country of Origin
- China
- Voltage
- 120V
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Patina Brass And Soft Sand
- Includes
- Fixture, Hardware
- Standards
- UL Damp
- Shade Color
- Opal Glossy
- Lamp Included
- No
- Watts
- 25W
- Material
- Steel
- Switch Type
- Hardwire
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Battery Included
- No
- Bulb Shape
- E26 Medium Base
- Socket Count
- 1
Dimensions
- Height
- 17 in
- Length
- 17.75 in
- Canopy Width
- 5.25 in
- Width
- 17.75 in
Description
Mixed finishes and industrial details create dynamic contrasts in this elevated basic. A gently sloping Patina Brass and Soft Sand shade supports a rounded opal shiny glass diffuser. When the light filters through, the metalwork gleams with warmth. Available as a flush mount or a pendant in two sizes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.