Zoro Homepage

Awosting 22 in. Pendant in Distressed Bronze

  • Mfr # 2322-DB

  • Zoro # G016223971


product price: $1,989.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Watts
15 W
Bulb Type
A19
Number of Lights
3
Series
Awosting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2322-DB
Zoro #
G016223971
UPC #
806134982959
Country of Origin
Viet Nam

Dimensions

Width
22 in
Chain Length
54 in
Height
8.25 in

Details

Material
Steel
Housing Finish
Distressed Bronze
Watts
15 W
Item
Pendant
Bulb Type
A19
Number of Lights
3
Series
Awosting
Lamp Base
E26 Medium Base
Lamp Included
No
Voltage
120V
Includes
Fixture, Hardware
Location Rating
UL Damp

Description

The traditional silhouette of the Awosting pendant receives a fashionable update with jewelry-inspired details. Blown from opal matte glass, the shades softened edges evoke a sense of calm, organic beauty. As light passes through the oculus, the lace-like metalwork becomes more noticeable. At the top, a trio of delicate vintage-inspired chains supports the shade. Awosting is available in two sizes and two finishes, Aged Brass and Dark Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.