Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bains Corner 1 Light Flush Mount in Aged Brass Finish

  • Mfr # 3231-AGB

  • Zoro # G122646787


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Slope Ceiling Adaptable
No
Dimmable
No
Canopy Shape
Round
Fixture Dimension
5 in. W x 3.25 in. H
Assembled Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3231-AGB
Zoro #
G122646787
UPC #
197292992417
Country of Origin
Indonesia

Dimensions

Fixture Dimension
5 in. W x 3.25 in. H
Assembled Depth
5 in
Canopy Dimension
5 in. W x 3.25 in. H
Width
5 in
Height
3.25 in

Details

Slope Ceiling Adaptable
No
Dimmable
No
Canopy Shape
Round
Bulb Included
No
Number of Bulbs
1
Damp/Wet Rating
Damp
Lamp Base
GU10
Watts
10 W
Standards
UL Listed; cETL
Color
Aged Brass
Finish
Aged Brass
Body Material
Natural Stone
Shade Material
Alabaster
Power Source
Hardwired
Item
Flush Mount
Voltage
120 V

Description

The Bains Corner flush mount uses specialty stone to create the perfect petite overhead light. The natural veining of the alabaster hemisphere is defined by subtle color variations that make every piece one-of-a-kind. A slender metal ring finished in Aged Brass trims the fixture, adding a luxurious contrast of materials. The convex dish shape of Bains Corner is designed to cover a standard junction box, making installation a breeze. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.