Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barclay 12 Light Chandelier 65 In. Polished Nickel

  • Mfr # 6165-PN

  • Zoro # G515451035


product price: $1,693.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
75W
Finish
Polished Nickel
Includes
Fixture, Hardware
Width
65 in
Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6165-PN
Zoro #
G515451035
UPC #
806134025540
Country of Origin
China

Dimensions

Width
65 in
Height
28 in
Length
65 in

Details

Item
Chandelier
Fixture Wattage
75W
Finish
Polished Nickel
Includes
Fixture, Hardware
Color
Polished Nickel
Bulb Included
N
Voltage
120V
Material
Steel
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Socket Count
12
Battery Included
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.