Barclay 9 Light Chandelier 50.5 In. Aged Brass

  • Mfr # 6150-AGB

  • Zoro # G915451215


product price: $3,199.00
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
40W
Finish
Aged Brass
Bulb Included
N
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6150-AGB
Zoro #
G915451215
UPC #
806134025519
Country of Origin
China

Dimensions

Height
19.5 in
Width
50.5 in
Length
50.5 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Aged Brass
Bulb Included
N
Voltage
120V
Includes
Fixture, Hardware
Color
Aged Brass
Material
Steel
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Battery Included
No
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Socket Count
9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.