Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bari 16 Light Chandelier 30 In. Polished Nickel

  • Mfr # 9916-PN

  • Zoro # G915451987


product price: $3,692.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Fixture Wattage
40W
Color
Polished Nickel
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9916-PN
Zoro #
G915451987
UPC #
806134175153
Country of Origin
China

Dimensions

Length
30 in
Height
29 in
Width
30 in

Details

Item
Chandelier
Fixture Wattage
40W
Color
Polished Nickel
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Material
Brass
Socket Count
16
Battery Included
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.