Shop CORBETT LIGHTING
Additional $160.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brahma 38 in. Chandelier Vintage Polished Brass/Bronze
- Mfr # 489-38-VB/BRZ
- Zoro # G416052133
product price:Â
$
6,356.00
/ea
Key Features
Fixture Wattage
6 W
Finish
Vintage Polished Brass/Bronze
Glass Color
Vintage Polished Brass/Bronze
Includes
Fixture, Hardware
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489-38-VB/BRZ
- Zoro #
- G416052133
- UPC #
- 197292105923
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 6 W
- Finish
- Vintage Polished Brass/Bronze
- Glass Color
- Vintage Polished Brass/Bronze
- Includes
- Fixture, Hardware
- Material
- Brass
- Number of Lights
- 25
- Series
- Brahma
- Voltage
- 120V
- Slope Ceiling Compatable
- Yes
- Bulb Shape
- G9; G9 LED
- Product Care
- Clean with soft, damp cloth
- Cable/Wire/Cord
- 120 in
- Location Rating
- ETL Damp
Dimensions
- Height
- 25.75 in
- Width
- 38 in
- Chain Length
- 72 in Chain
Description
Modern with a historical reference, the Brahma family uses scale and repetition to create a stunning maximalist statement. The contrasts between the Vintage Brass and Bronze metalwork add visual interest, while the stacked tiers create a grand look. The central rings of the fixture support gracefully branching arms with milky cloud glass shades, contributing to the majestic presence of this chandelier. Whether you choose the 25 or 44 light option, Brahma makes an impressive addition to any space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.