Zoro Homepage

Barrington 3 Light Pendant 17 In. Polished Nickel

  • Mfr # 327-PN

  • Zoro # G815449183


product price: $849.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
27.75 in
Length
17 in
Width
17 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
327-PN
Zoro #
G815449183
UPC #
806134040246
Country of Origin
China

Dimensions

Height
27.75 in
Length
17 in
Width
17 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Finish
Polished Nickel
Includes
Fixture, Hardware
Lamp Included
N
Material
Brass
Watts
100W
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Battery Included
No
Bulb Shape
E26 Medium Base
Socket Count
3
Slope Ceiling Compatable
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.