Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Costa Mesa 1 Light Pendant 31.25 In. Vintage Gold Leaf
- Mfr # F8831-VGL
- Zoro # G115449593
product price:Â
$
1,352.00
/ea
Key Features
Length
31.25 in
Voltage
120V
Shade Material
Natural Rattan
Finish
Vintage Gold Leaf
Watts
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F8831-VGL
- Zoro #
- G115449593
- UPC #
- 782042424883
- Country of Origin
- Philippines
- Voltage
- 120V
- Shade Material
- Natural Rattan
- Item
- Pendant
- Finish
- Vintage Gold Leaf
- Watts
- 60W
- Includes
- Fixture, Hardware
- Standards
- UL Damp
- Lamp Included
- No
- Material
- Iron/Steel
- Slope Compatible
- No
- Battery Included
- No
- Designer
- Troy Standard
- Socket Count
- 1
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
Dimensions
- Height
- 10 in
- Length
- 31.25 in
- Canopy Width
- 6.25 in
- Width
- 31.25 in
Description
This sprawling rattan shade feels natural but makes a big statement. The irregular edging of the rattan enhances the rustic feel and the Vintage Gold Leaf finish adds subtle sophistication and a warm glow. Hang this one-light pendant over a dining table or in a larger living space to add a modern organic vibe. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.