Zoro Homepage

Barrow 3 Light Chandelier 60 In. Aged Brass

  • Mfr # 7403-AGB

  • Zoro # G215450987


product price: $3,497.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Fixture Wattage
38W
Finish
Aged Brass
Color
Aged Brass
Includes
Fixture, Hardware
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7403-AGB
Zoro #
G215450987
UPC #
806134084370
Country of Origin
China

Dimensions

Width
60 in
Height
18.5 in
Length
60 in

Details

Item
Chandelier
Fixture Wattage
38W
Finish
Aged Brass
Color
Aged Brass
Includes
Fixture, Hardware
Bulb Included
N
Material
Steel
Voltage
120V
Bulb Shape
Integrated LED
Product Care
Clean with soft, damp cloth
Socket Count
3
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes

Description

Stacked, angular geometric shades, set on simple arms, are the centerpiece of this showstopping design. Large-scale and linear, Barrow is available as a wall sconce, chandelier, and linear with a unique asymmetrical quality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.