Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baruch 2 Light Picture Light 24 In. Aged Old Bronze

  • Mfr # 1824-AOB

  • Zoro # G015379457


product price: $954.00
/ea
Free Shipping & Returns

Key Features

Watts
60W
Voltage
120V
Lamp Included
N
Color
Aged Old Bronze
Battery Included / Bare Tool
Bare Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1824-AOB
Zoro #
G015379457
UPC #
806134025571
Country of Origin
China

Dimensions

Height
2.75 in
Length
24 in
Width
24 in
Depth
6.5 in

Details

Item
Picture Light
Watts
60W
Voltage
120V
Lamp Included
N
Color
Aged Old Bronze
Battery Included / Bare Tool
Bare Tool
Includes
Fixture, Hardware
Material
Brass
Finish
Aged Old Bronze
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Socket Count
2
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No

Description

Highlight paintings and other wall art with this sleek wall sconce. A ribbed brass socket holds two bulbs for double the illumination. Each of Baruch's aged old bronze shades rotate slightly so you can find the perfect angle for any piece. Two-feet wide, this portable fixture easily moves to accentuate artwork in any room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.