Zoro Homepage

Baudette 1 Light Pendant in Aged Brass Finish

  • Mfr # 5717-AGB

  • Zoro # G922646734


product price: $1,203.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Shade Material
Seeded Cloud Glass
Hang Type/Length
120 Fabric Covered Cord
Dimmable
No
Canopy Dimension
7.75 in. W x 0.75 in. H
Lamp Base
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5717-AGB
Zoro #
G922646734
UPC #
197292995371
Country of Origin
Viet Nam

Dimensions

Hang Type/Length
120 Fabric Covered Cord
Canopy Dimension
7.75 in. W x 0.75 in. H
Height
13.5 in
Fixture Dimension
18 in. W x 13.5 in. H
Assembled Depth
18 in
Width
18 in

Details

Shade Material
Seeded Cloud Glass
Dimmable
No
Lamp Base
E26
Number of Lights
1
Lamp Included
No
Color
Aged Brass
Power Source
Hardwired
Standards
UL Listed; cUL
Voltage
120 V
Canopy Shape
Round
Slope Ceiling Adaptable
No
Material
Glass
Damp/Wet Rating
Damp
Item
Pendant
Finish
Aged Brass
Watts
15 W
Bulb Type
A19

Description

The Baudette pendant will be your new favorite. The perfect mix of craftsmanship and customization, it features a large cloud seedy glass shade that is suspended from three beige braided fabric cords. A movable metal ornament allows you to adjust the gathering point to suit your space, from a kitchen island to a breakfast. Baudette is available in two sizes and trimmed with Aged Brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.