Allisio 5 Light Chandelier 49 In. Textured Black
- Mfr # F7335-TBK/BCR
- Zoro # G115449586
product price:Â
$
1,386.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Finish
Textured Black
Length
49 in
Bulb Included
No
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F7335-TBK/BCR
- Zoro #
- G115449586
- UPC #
- 782042474673
- Country of Origin
- China
Dimensions
- Length
- 49 in
- Height
- 3 in
- Canopy Width
- 6 in
- Width
- 49 in
Details
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Textured Black
- Bulb Included
- No
- Includes
- Fixture, Hardware
- Standards
- UL Damp
- Number of Lights
- 5
- Material
- Hand-Worked Iron
- Voltage
- 120V
- Slope Compatible
- Yes
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Battery Included
- No
- Bulb Shape
- E12 Candelabra Base
- Socket Count
- 5
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.