Zoro Homepage

Bay Ridge 1 Light Pendant 12 In. Aged Brass

  • Mfr # 2713-AGB

  • Zoro # G215449356


product price: $492.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
12.5 in
Length
12 in
Width
12 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2713-AGB
Zoro #
G215449356
UPC #
806134015848
Country of Origin
China

Dimensions

Height
12.5 in
Length
12 in
Width
12 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Finish
Aged Brass
Watts
60W
Lamp Included
N
Includes
Fixture, Hardware
Material
Brass
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Socket Count
1
Battery Included
No

Description

Deceptively simple, Bay Ridge is crafted using a very complex glass-blowing technique that's as soPhilippinesisticated as the fixture itself. This globe pendant begins with horizontal ribs on the outside followed by vertical ribs on the inside, creating a stunning cross-hatching effect. A single carbon filament bulb shines beautifully through the clear-glass globe. Available in 12 and 17-inch diameter in Aged Brass or Polished Nickel, Bay Ridge is an ideal addition to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.