Zoro Homepage

Baychester 1 Light Pendant 22 In. Bronze Leaf

  • Mfr # 7422-BRL

  • Zoro # G815450851


product price: $924.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze Leaf
Height
10.5 in
Length
22 in
Voltage
120V
Finish
Bronze Leaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7422-BRL
Zoro #
G815450851
UPC #
806134909864
Country of Origin
Philippines

Dimensions

Height
10.5 in
Length
22 in
Width
22 in

Details

Color
Bronze Leaf
Voltage
120V
Item
Pendant
Finish
Bronze Leaf
Material
Natural Woven
Watts
15W
Includes
Fixture, Hardware
Lamp Included
N
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
1
Bulb Shape
E26 Medium Base

Description

Inspired by the tranquility of the sea, this handwoven pendant light provides ambient illumination day and night. Combining rustic materials, a conical rattan shade is suspended from a large Bronze Leaf loop and chain. Serving as a powerful downlight, it brims with contemporary character and functionality. Baychester is available in two sizes to suit your space. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.