Bayonne 1 Light Table Lamp 21 In. Vintage Gold Leaf/White With Rattan

  • Mfr # L7630-VGL/CWR

  • Zoro # G915379472


product price:  $645.00
/ea
Free Shipping & Returns

Key Features

Height
29 in
Width
21 in
Material
Ceramic
Color
Vintage Gold Leaf/ Ceramic White with Rattan
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7630-VGL/CWR
Zoro #
G915379472
UPC #
806134909918
Country of Origin
Philippines

Dimensions

Height
29 in
Width
21 in
Length
21 in

Details

Material
Ceramic
Color
Vintage Gold Leaf/ Ceramic White with Rattan
Item
Table Lamp
Voltage
120V
Maximum Wattage
15W
Includes
Fixture, Hardware
Bulbs Included
N
Bulb Shape
E26 Medium Base
Switch Type
Full Range Dimmer
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
1
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting

Description

A modern, globally inspired table lamp with an innate sense of power, Bayonne features organic materials and artful craftsmanship. Natural rattan vines wrap a tactile black ceramic silhouette, providing a striking contrast in both color and texture. Topped with a grained linen shade, and enhanced by a full-range dimmer switch, Bayonne provides a spectrum of illumination options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.