Zoro Homepage

Beau 1 Light Pendant 20 In. Aged Brass

  • Mfr # 2820-AGB

  • Zoro # G115450896


product price: $1,521.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
13.75 in
Length
20 in
Width
20 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2820-AGB
Zoro #
G115450896
UPC #
806134916756
Country of Origin
China

Dimensions

Height
13.75 in
Length
20 in
Width
20 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Finish
Aged Brass
Includes
Fixture, Hardware
Watts
20W
Material
Steel
Lamp Included
N
Bulb Shape
Integrated LED
Battery Included
No
Socket Count
1
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No

Description

Resembling a fragile bubble suspended in air, Beau hangs with poetic beauty over dining tables, countertops, and living spaces. The ethereal, precious nature of the clear glass shade is balanced by a sleek, Aged Brass rod that supports the fixture. Illuminated by LED, this artful pendant is well-suited to contemporary interiors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.